ASME B18.2.1 steel A307 A zinc-plated
ASME B18.2.1 steel A307 A zinc-plated
BLT-HEX-A307 A-(ZN)-3/8_16X1 1/4
Art.-no. 7055037125
EAN 4050382358233
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 0.375 in |
Length (l1) | 1.25 in |
Thread type | UNC |
Material | Steel |
Property class | GRA |
Surface | Zinc plated |
Standards | ASME B18.2.1 |