ASME B18.16.6 steel GR.N5 zinc-plated yellow
NUT-HX-NYL-INS-NE-N5-(ZY)-3/8_16
Art.-no. 7712137
EAN 4052712179457
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (D) | 3/8 in |
Material | Steel |
Property class | GRB |
Surface | Zinc plated yellow |
Thread type | UNC |
Number of thread starts per inch | 16 |