Welcome to Würth Belux Only for professionals

ASME B18.16.6 steel GR.N2 zinc-plated yellow

NUT-HX-NYL-INS-NE-N2-(ZY)-1_8

Art.-no. 7711116

EAN 4052703821013

Individual price display after login
ASME B18.16.6 steel GR.N2 zinc-plated yellow

Art.-no. 7711116

Individual price display after login
Quantity
PU
x 45 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (D)

1 in

Material

Steel

Property class

GRA

Surface

Zinc plated yellow

Thread type

UNC

Number of thread starts per inch

8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information