Welcome to Würth Belux Only for professionals

ASME B18.16.6 steel GRB zinc-plated yellow waxed

ASME B18.16.6 steel GRB zinc-plated yellow waxed
NUT-HX-AUTO-B-(ZY+W)-5/16_18

Art.-no. 7703131

EAN 4052703944316

Individual price display after login
ASME B18.16.6 steel GRB zinc-plated yellow waxed

Art.-no. 7703131

Individual price display after login
Quantity
PU
x 1500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (D)

5/16 in

Thread type

UNC

Material

Steel

Property class

GRB

Surface

Zinc plated yellow

Number of thread starts per inch

18

Type

Automation

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information