ASME B18.16.6 steel GRA zinc-plated
ASME B18.16.6 steel GRA zinc-plated
NUT-HX-CTR-LCK-A-(ZN)-1/4_20
Art.-no. 7700014
EAN 4052703821457
Register now and access more than 125,000 products
Datasheets(X)
Thread type | UNC |
Property class | GRA |
Internal diameter | 1/4 in |
Imperial standard | Yes |
Material | Steel |
Nominal diameter | 1/4 in |
Number of thread starts per inch | 20 |
Surface | Zinc plated |