AN960CL stainless steel 18-8 plain
WSH-FLT-AN960C10L-(18-8)-NO.10
Art.-no. 78033018
EAN 4050642810761
Register now and access more than 125,000 products
Datasheets(X)
Outer diameter | 0.4370 in |
Thickness | 0.0313 in |
Internal diameter | 0.2030 in |
Imperial standard | Yes |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |