AN960C stainless steel 18-8 plain
WSH-FLT-AN960C816-(18-8)-1/2
Art.-no. 78023050
EAN 4053478326888
Register now and access more than 125,000 products
Datasheets(X)
Outer diameter | 0.8750 in |
Thickness | 0.0625 in |
Internal diameter | 0.5160 in |
Imperial standard | Yes |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |