AL 90 renovation plate
Renovation plate, AL 90
DH-ALU-AL90-RENOPLT-CK-F9/(A2-OPTIK)
Register now and access more than 125,000 products
- The long plate pair can be combined with the AL100-AL200 door handle pairs
Datasheets(X)
For private living areas.
Fitting version | 0 - not applicable |
Distance (from handle to lock) | 72 mm |
Punched-hole | PC |
Suitable for | Apartment entrance doors, Interior doors |
Fire protection certified | No |
Shape of door handle | 0 - not applicable |
Bearing Technology | With plastic bearing |
Material | Aluminium |
Gloss level | 0 - not applicable |
Surface | Anodised |
Colour | Stainless steel F9 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Utilisation category | 0 - not applicable |
Type of assembly | Screw-on |
Square size | 0 - not applicable |
Spindle | 0 - not applicable |
Door handle mount diameter | 17.6 mm |
Knob/handle plate/loop handle | 0 - not applicable |
Rosette/ shield shape | Long plate square |
Door-plate length | 240 mm |
Door-plate width | 47 mm |
Label thickness | 7 mm |
Hole distance | 220 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!