AL 150/AL 30 lever/handle set
Repl. hdle set PC w knob AL 150/AL 30
DH-ALU-AL150/30-CH-ROS-L/R-(A2-OPTIC)
Register now and access more than 125,000 products
- Base escutcheon mounted separately for easier access and using exclusively metric screws
Lever/handle sets have a delivery period of approx. 10 working days.
Datasheets(X)
For apartment entrance doors in private living areas.
Fitting version | Handle/knob |
Distance (from handle to lock) | 72 mm |
Punched-hole | PC |
Suitable for | Apartment entrance doors |
Fire protection certified | No |
Shape of door handle | GE (Frankfurt type) |
Bearing Technology | Door handle, loose, With plastic bearing |
Material | Aluminium |
Gloss level | 0 - not applicable |
Surface | Anodised |
Colour | Stainless steel F9 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Utilisation category | 0 - not applicable |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Spindle | With M6 thread |
Insertion depth | 47 mm |
Handle length | 136 mm |
Handle diameter | 20 mm |
Door handle mount diameter | 17.6 mm |
Handle height inc. rosette/ label | 64 mm |
Knob/handle plate/loop handle | Solid |
Knob diameter | 50 mm |
Grip height inc. rosette/label | 52 mm |
Rosette/ shield shape | Rosette round |
Rosette thickness | 8 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!