AL 130 door handle pair
Door handle pair AL 130
DH-ALU-AL130-F9/(A2-OPTIC)
Register now and access more than 125,000 products
With the door handle pairs, the 8-mm square pin is always located securely in the door handle on one side.
Datasheets(X)
The door handle allows the door to be opened by moving the latch over the lock follower.
Fitting version | Handle/handle |
Punched-hole | 0 - not applicable |
Suitable for | Interior doors, Toilet and bathroom doors, Apartment entrance doors |
Fire protection certified | No |
Shape of door handle | L |
Bearing Technology | Door handle, loose |
Material | Aluminium |
Gloss level | 0 - not applicable |
Surface | Anodised |
Colour | Stainless steel F9 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Utilisation category | 0 - not applicable |
Type of assembly | 0 - not applicable |
Square size | 8 mm |
Spindle | 0 - not applicable |
Insertion depth | 38 mm |
Handle length | 123 mm |
Handle diameter | 18 mm |
Door handle mount diameter | 17.6 mm |
Knob/handle plate/loop handle | 0 - not applicable |
Rosette/ shield shape | 0 - not applicable |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!