ABS cuff extension for 24 mm supports
ABS cuff extension for 24 mm support
SLEVEXT-(ZU-V-24-300)-24/300MM
Art.-no. 0838904518
EAN 4260486764087
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- The heat-shrink tubing for support of anchor points (∅ 24 mm) is available in 3 lengths (300, 600 or 1200 mm) and is individually shortened
- The tubing is heated with a hot air gun and then tightens around the sealing collar and securing device
Product information
Datasheets(X)
Application area
- The ABS LockSeal heat-shrink tubing is used to extend the ABS LockSeal sealing collars, e.g. for use on inverted roofs
- A heat source (e.g. a hot air gun) is required to shrink the tubing
- After the heat-shrink tubing has been fitted, it tightens around the support and the sealing collar when heated, so that the vapour barrier is fully restored and no moisture can penetrate into the component
Material | Plastic |
Diameter | 24 mm |