Welcome to Würth Belux Only for professionals

ABS Lock X H 14+2 Anchor point wood

Anchor point ABS Lock X wood 14+2
ANCPT-LOCK-X-WOOD-(LX-H-500-14)-500MM

Art.-no. 0838904253

EAN 4260336783213

Individual price display after login
ABS Lock X H 14+2 Anchor point wood

Art.-no. 0838904253

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fitting a fall arrester on wooden formwork

The ABS-Lock X-H-14+2 single anchor point for wooden formwork from 24 mm thickness serves as a restraint or fall arrester system for up to 3 persons.



The elastic mouldable attachment device has been developed for a lateral load and is fitted to the floor.



The securing device uses a support mechanism (Ø 16 mm) that bends in the event of the fall, reducing the lever action. This ensures only minimal shearing forces that can be easily absorbed act on the substrate to which it is mounted.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • General technical approval (abZ) / Ü-numbers (abZ mounting specifications to be observed)

  • DIN EN 795:2012, A + DIN CEN/TS 16415:2013

  • AbZ (Z-14.9-688): Wood min. 24mm

  • DIN EN 795: Wood min. 24mm

  • Rafters min. 60mm wide

  • Incl. Mounting set
Instructions

The ABS-Lock X-H-14+2 securing device is installed with 16 stainless steel screws:


14 short screws are screwed into the wooden formwork only. 2 long screws require a load-bearing batten. The special ABS-Lock X support tube makes the attachment point suitable for use in rope harness systems.

Material

Stainless steel

Rod length

500 mm

EN standard

795

Suitable for use in the following materials

Wood, Derived timber product

Type description

LX-H-500-14+2

Height

500 mm

Colour

Stainless steel coloured

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information