Welcome to Würth Belux Only for professionals

ABC quick-plug assortment, 55 pieces

ABC quick-plug assortment, 55 pieces
QCKPLGIN-ABC-SORT-55PCS

Art.-no. 09648856

EAN 4050641328816

Individual price display after login
ABC quick-plug assortment, 55 pieces

Art.-no. 09648856

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

61 PCS

Product weight (per item)

2374.000 g

ABC quick-plug assortment, 55 pieces including:
2 x
ABC plug-in/screw-in connector, straight

PLG/SCRINCON-ABC-SR-D6MM-M12X1,5

Description:
M12 x 1.5
"New Line"
Quantity: 2 x
ABC plug-in/screw-in connector, straight
2 x
ABC plug-in/screw-in connector, straight

PLG/SCRINCON-ABC-SR-D6MM-M16X1,5

Description:
M16 x 1.5
"New Line"
Quantity: 2 x
ABC plug-in/screw-in connector, straight
2 x
ABC plug-in/screw-in connector, straight

PLG/SCRINCON-ABC-SR-D8MM-M12X1,5

Description:
M12 x 1.5
"New Line"
Quantity: 2 x
ABC plug-in/screw-in connector, straight
2 x
ABC plug-in/screw-in connector, straight

PLG/SCRINCON-ABC-SR-D8MM-M16X1,5

Description:
M16 x 1.5
"New Line"
Quantity: 2 x
ABC plug-in/screw-in connector, straight
1 x
ABC plug-in/screw-in connector, straight

PLG/SCRINCON-ABC-SR-D8MM-M22X1,5

Description:
M22 x 1.5
"New Line"
Quantity: 1 x
2 x
ABC plug-in/screw-in connector, straight

PLG/SCRINCON-ABC-SR-D12MM-M16X1,5

Description:
M16 x 1.5
"New Line"
Quantity: 2 x
ABC plug-in/screw-in connector, straight
2 x
ABC plug-in/screw-in connector, straight

PLG/SCRINCON-ABC-SR-D12MM-M22X1,5

Description:
M22 x 1.5
"New Line"
Quantity: 2 x
2 x
ABC plug-in/screw-in connector, straight

PLG/SCRINCON-ABC-SR-D16MM-M16X1,5

Description:
M16 x 1.5
"New Line"
Quantity: 2 x
ABC connecting piece
2 x
ABC connecting piece

CONPCE-ABC-REGL-(A3C)-M12X1,5MM

Description:
M12 x 1.5; Regular
Quantity: 2 x
ABC connecting piece
3 x
ABC connecting piece

CONPCE-ABC-REGL-(A3C)-M14X1,5MM

Description:
M14 x 1.5; Regular
Quantity: 3 x
ABC connecting piece
3 x
ABC connecting piece

CONPCE-ABC-REGL-(A3C)-M16X1,5MM

Description:
M16 x 1.5; Regular
Quantity: 3 x
ABC connecting piece
3 x
ABC connecting piece

CONPCE-ABC-REGL-(A3C)-M22X1,5MM

Description:
M22 x 1.5; Regular
Quantity: 3 x
ABC connecting piece
2 x
ABC connecting piece

CONPCE-ABC-HD-(A3C)-M16X1,5MM

Description:
M16 x 1.5; Heavy duty
Quantity: 2 x
ABC connecting piece
2 x
ABC connecting piece

CONPCE-ABC-HD-(A3C)-M22X1,5MM

Description:
M22 x 1.5; Heavy duty
Quantity: 2 x
Straight ABC quick-action coupling
2 x
Straight ABC quick-action coupling

QCKPLGCUPL-ABC-STRAIGHT-D6MM-REGL

Description:
Regular;6 x 1 mm
Quantity: 2 x
Straight ABC quick-action coupling
2 x
Straight ABC quick-action coupling

QCKPLGCUPL-ABC-STRAIGHT-D8MM-REGL

Description:
Regular;8 x 1 mm
Quantity: 2 x
Straight ABC quick-action coupling
3 x
Straight ABC quick-action coupling

QCKPLGCUPL-ABC-STRAIGHT-D12MM-REG

Description:
Regular;12 x 1.5 mm
Quantity: 3 x
Straight ABC reducing quick-action push-in connector
2 x
Straight ABC reducing quick-action push-in connector

QCKPLGCUPL-ABC-REDUC-HD-REGL

Description:
Heavy duty (S1) - regular (S2)
Quantity: 2 x
Straight ABC quick-action coupling
2 x
Straight ABC quick-action coupling

QCKPLGCON-ABC-STRAIGHT-REGL

Description:
Regular - regular
Quantity: 2 x
90° ABC quick-action push-in connector
2 x
90° ABC quick-action push-in connector

QCKPLGCON-ABC-90DGR-REGL

Description:
Regular - regular
Quantity: 2 x
Straight ABC quick-action coupling
2 x
Straight ABC quick-action coupling

QCKPLGCUPL-ABC-STRAIGHT-D16MM-HD

Description:
Heavy duty;16 x 2.0 mm
Quantity: 2 x
T-shaped ABC quick-action push-in connector
2 x
T-shaped ABC quick-action push-in connector

QCKPLGCON-ABC-(T-CON)-REGL

Description:
Regular (3x)
Quantity: 2 x
90° ABC quick-action coupling
1 x
90° ABC quick-action coupling

QCKPLGCUPL-ABC-90DGR-D6MM-REGL

Description:
Regular;6 x 1 mm
Quantity: 1 x
90° ABC quick-action coupling
1 x
90° ABC quick-action coupling

QCKPLGCUPL-ABC-90DGR-D8MM-REGL

Description:
Regular;8 x 1.0 mm
Quantity: 1 x
1 x
90° ABC quick-action coupling

QCKPLGCUPL-ABC-90DGR-D12MM-REGL

Description:
Regular;12 x 1.5 mm
Quantity: 1 x
2 x
Plastic ABC disassembly tool

DISASMBYTL-F.BRKPIP-PLA-D6MM

Description:
1/4 inch, 6 x 1 mm
Easily remove polyamide pipes from ABC quick-action couplings
Quantity: 2 x
Plastic ABC disassembly tool
2 x
Plastic ABC disassembly tool

DISASMBYTL-F.BRKPIP-PLA-D8MM

Description:
8 x 1 mm
Easily remove polyamide pipes from ABC quick-action couplings
Quantity: 2 x
Plastic ABC disassembly tool
2 x
Plastic ABC disassembly tool

DISASMBYTL-F.BRKPIP-PLA-D12MM

Description:
1/2 inch, 12 x 1.5 mm
Easily remove polyamide pipes from ABC quick-action couplings
Quantity: 2 x
ABC sealing plug, long
2 x
ABC sealing plug, long

SEALPLG-ABC-F.PLGSCRINCON-LNG-D8MM

Description:
8 x 1 mm
Seal for ABC fittings for protection against soiling
Quantity: 2 x
ABC sealing plug, long
2 x
ABC sealing plug, long

SEALPLG-ABC-F.PLGSCRINCON-LNG-D12MM

Description:
12 x 1.5 mm
Seal for ABC fittings for protection against soiling
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information