ABC quick-action hose connector
QCKPLGCON-ABC-PA-D15X1.5
Art.-no. 0885620052
EAN 4062856842650
Register now and access more than 125,000 products
Datasheets(X)
Outer diameter of pipe (T) | 15 mm |
Length (L) | 57.6 mm |
Material | PA 12 - Polyamide |
Material of housing | PA - Polyamide |
Surface | Polyamide |
Min./max. temperature conditions | -40 to 100 °C |