ABC connecting piece
ABC connecting piece
CONPCE-ABC-HEAVY-DUTY-M26X1.5
Art.-no. 0885610030
EAN 4062856833603
Register now and access more than 125,000 products
Modular screw connection system for compressed air braking systems in commercial vehicles
- Plug-in
- Removable
Datasheets(X)
![]() | |
Outer diameter of pipe (T) | 0 mm |
Connection thread (D/D1) | M26 x 1.5 |
Length (L) | 43 mm |
Material | Cooper-zinc / stainless steel |
