A2 stainless steel star-shaped handle With female thread, polished
STARGRP-IT-A2-POL-E-D40-M8
Art.-no. 5099308208
EAN 4061975501462
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of handle | Stainless steel A2, 1.4308 |
Surface of the handle | Plain |
Design | Polished |
RoHS-compliant | Yes |
Form | E |
Thread type x nominal diameter (d1) | M8 |
Shank diameter (d2) | 14 mm |
Head diameter (dk) | 40 mm |
Thread length (lg) | 15 mm |
Handle height (h1) | 26 mm |
Shaft height (h2) | 13 mm |
Bush length (h3) | 18 mm |
Product weight (per item) | 110.000 g |
