A2 stainless steel mushroom head, polished
MKNOB-SST-POL-M4
Art.-no. 5099311004
EAN 4061975399113
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel |
Surface | Plain |
Design | Electrolytic polished |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M4 |
Shank diameter (d2) | 12 mm |
Head diameter (dk) | 21 mm |
Height (h1) | 21 mm |
Shaft height (h2) | 10 mm |
Thread length (lg) | 10 mm |
Product weight (per item) | 27.200 g |
