Welcome to Würth Belux Only for professionals

A2 stainless steel cross handle With female thread, polished

CRSHNDL-IT-A2-POL-E-D40-M8

Art.-no. 5099309108

EAN 4061975399908

Individual price display after login
A2 stainless steel cross handle With female thread, polished

Art.-no. 5099309108

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel cross handle with high-quality polished surface with female thread for visually appealing applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

Stainless steel A2, 1.4308

Surface of the handle

Plain

Design

Polished

RoHS-compliant

Yes

Form

E

Thread type x nominal diameter (d1)

M8

Shank diameter (d2)

14 mm

Head diameter (dk)

40 mm

Thread length (lg)

15 mm

Handle height (h1)

26 mm

Shaft height (h2)

13 mm

Bush length (h3)

18 mm

Product weight (per item)

65.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information