Welcome to Würth Belux Only for professionals

A/C maintenance device WAC 2000A BASIC

A/C-SERVSTAT-VEH-WAC2000A-BASIC-W.ANYLS

Art.-no. W050200013

EAN 4052712837791

Individual price display after login
A/C maintenance device WAC 2000A BASIC

Art.-no. W050200013

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Refrigerant R1234yf



User-friendly operating system with an extensive car database.


Software in Finnish and in Swedish.


A separate service valve for residual gas.


The unit has an integrated gas analyser.


Suitable for hybrid cars.


Detects even the smallest leaks in the system.


Unit oil reservoirs are air tight.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of device

110 kg

Width

650 mm

Height

1400 mm

Depth

550 mm

Refrigerant volume

20 kg

Vacuum pump output

90 l/min

Suction capacity

300 g/min

Display

High-resolution digital display, Additional manometer

Max. operating pressure

20 bar

Oil/UV leak detection means, filling accuracy

1 g

Approval

CE certification; SAE J2099; SAE J2843; EC Machinery Directive 2006/42/EC; EC Low Voltage Directive 2006/95/EC; EC EMC Directive 89/336/EEC; EC Pressure Equipment Directive 97/23/EC

Product weight (per item)

110000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information