Welcome to Würth Belux Only for professionals

A/C maintenance device COOLIUS 4000 HP

A/C-SERVSTAT-VEH-(COOLIUS-4000HP)-PUMP

Art.-no. W050200011

EAN 4052712199134

Individual price display after login
A/C maintenance device COOLIUS 4000 HP

Art.-no. W050200011

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Refrigerant R134a



User-friendly operating system.


SD memory card enables the maintenance of a vehicle database.


Software in Finnish and in Swedish.


High-performance refrigerant pump with a recovery capacity of 1,000 g/min.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of device

188 kg

Width

700 mm

Height

1550 mm

Depth

1050 mm

Type of refrigerant

R134a

Refrigerant volume

40 kg

Vacuum pump output

180 l/min

Suction capacity

1000 g/min

Max. operating pressure

20 bar

Product weight (per item)

184000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information