A 510 door handle
Rosette fitting A 510
DH-A2-A510-ROS-KH-L/R-MATT
Register now and access more than 125,000 products
- The handle and base rosette are securely connected with pivoting mounting for the best possible hold
- The continuous screw connection with metric screws and support cam provide optimal support for the rosette
The door handle includes an unmounted square solid pin or solid spindle ■ 8 mm with M12 thread.
Datasheets(X)
For private living areas, buildings, e.g. interior, office, WC/bathroom and corridor doors.
Punched-hole | KI |
Fitting version | Handle/handle |
Suitable for | Office doors, Surgery doors, Interior doors |
Distance (from handle to lock) | 72 mm |
Fire protection certified | No |
Shape of door handle | Ulm handle |
Bearing Technology | Door handle, fixed, With plastic bearing |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
Surface | 0 - not applicable |
Colour | 0 - not applicable |
Suitable for min./max. door thickness (TS) | 38-45 mm |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 4 |
Environmental Product Declaration | Yes |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Spindle | 0 - not applicable |
Insertion depth | 44 mm |
Handle length | 138 mm |
Door handle mount diameter | 17.8 mm |
Handle height inc. rosette/ label | 69 mm |
Knob/handle plate/loop handle | 0 - not applicable |
Rosette/ shield shape | Rosette round |
Rosette diameter | 55 mm |
Rosette thickness | 8 mm |
Cam diameter | 8 mm |
Hole distance | 38 mm |
Classification key according to DIN EN 1906: 2012-12 | |||||||
4 | 7 | - | 0 | 1 | 4 | 0 | U |