Welcome to Würth Belux Only for professionals

A 505 lockable window handle

Window handle A 505 lockable
WH-RT-A505-MATT-LOKABLE-35-10

Art.-no. 0687751553

EAN 4053479289397

Individual price display after login
A 505 lockable window handle

Art.-no. 0687751553

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

100 Nm allows use on burglar-resistant windows
  • Cam secures the base rosette against twisting

  • Consistent design, matching door handles available

  • Pressure cylinder, keyed alike, with a key matching all window handles of this model

  • Meets the requirements of DIN EN 1627, RC1-RC3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

ASSY countersunk screws dia. 5 mm or olive screws can be used to secure the handles.



For public areas e.g. wood, plastic and aluminium windows.

Shape of door handle

GE (Frankfurt type)

Material

Stainless steel A2, 1.4301

Material of basic rosette

Metal

Material of pin

Steel

Gloss level

Matt

Length of pin (A)

35 mm

Square size

7 mm

Cam diameter

10 mm

Engagement

Fourfold, 90 degrees

DIN direction

DIN R/L

Hole distance

43 mm

Lockable

Yes

Type of closure

Keyed alike

Handle length

129 mm

Handle diameter

20 mm

Standards

EN 1627, EN 13126-3:2023

Environmental Product Declaration

Yes

Classification key according to DIN EN 13126-3: 2012-02
1 5/180 - 0 1 3 2/2 3/C1
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
A 305 Click door handle

DH-A2-A305-CLICK-ROS-CK-L/R-MATT

Faster installation, since the square pin is already pre-assembled for a door thickness of 40 mm
x 1 pcs
A 405 door handle

DH-A2-A405-CH-ROS-CK-R-MATT

Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
x 1 pcs
A 507 door handle

DH-A2-A507-SP-CK-L/R-MATT

Easy and safe installation of a short plate fitting
x 1 pcs
A 605 door handle

DH-A2-A605-ROS-CK-L/R-MATT

Property fitting of an absolute premium class, which demands higher requirements than the EN 1906, class 4
x 1 pcs
Door handle A 806 on oval escutcheon

DH-A2-A806/FS-OVAL-ROS-L/R-MATT

x 1 pcs
A 405 door handle

DH-A2-A405-ROS-KH-MATT

Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
x 1 pcs
Door handles A 505

DH-A2-A505-ROS-KH-L/R-MATT

Maximum possible retention
x 1 pcs
A 505 door handle

DH-A2-A505-SP-KH-L/R-MATT

Easy and safe installation of a short plate fitting
x 1 pcs
A 605 door handle

DH-A2-A605-ROS-KH-L/R-MATT

Property fitting of an absolute premium class, which demands higher requirements than the EN 1906, class 4
x 1 pcs
Door handle A 806 on oval escutcheon

DH-A2-A806-OVAL-ROS-L/R-MATT

x 1 pcs
Olive screw with AW drive and lathe centre

OLIVESCR-W.CENTTIP-AW20-(NI)-M5X40

High power transfer
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information