Welcome to Würth Belux Only for professionals

90-degree P5 quick coupling

QCKPLGCON-P5-90DGR-D6X1MM

Art.-no. 0885337830

EAN 4046777441246

Individual price display after login
90-degree P5 quick coupling

Art.-no. 0885337830

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Screw connection system of brass for pneumatic brake systems in commercial vehicles.


  • Push-in connection

  • Cannot be loosened
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic pipes according to:


  • ISO 7628

  • DIN 74324

  • DIN 73378

  • SAE J844

  • NFR 12-632

Outer diameter of pipe (T)

6 mm

Pipe-wall thickness (T)

1 mm

Type description (S)

P5

Material

Brass

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information