4D snap-on coupling with adjustment adapter redesigned Dynapro slide with improved function
4D snap-on coupling with regulation adapter
SNAPONCUPL-F.UFLRGUID-4D-DYNAPRO
GRASS
Register now and access more than 125,000 products
- Front locking device with integrated depth adjustment
- Smoother height and inclination adjustment
- Clear symbols for easy identification of the adjustment direction
- Wider scope of application due to narrower construction of the front locking device: Can be used from a clear cabinet width of 182 mm
- High stability: Can be used for Dynapro up to a load of 70 kg
Depth adjustment can only be used with Dynapro soft-close.
With Dynapro Tipmatic and Dynapro Tipmatic soft-close, depth adjustment is already integrated into the Tipmatic unit and the depth must not be adjusted using the snap-on coupling.
Datasheets(X)
Snap-on coupling and adjustment adapter secured with ASSY screws ∅ 3.5 mm.
Material | Polyoxymethylene |
Height adjustment | + 3,5 mm |
Lateral adjustment | +/- 1.5 mm |
Tilt adjustment | + 4 mm |
Suitable for slide | Dynapro |