45° ABC quick-action connector
ABC 45 degree quick-action connector
QCKPLGCON-ABC-45DGR-HD
Register now and access more than 125,000 products
Modular screw connection system for compressed air braking systems in commercial vehicles
- Plug-in
- Detachable
For plastic pipes in accordance with:
- ISO 7628
- DIN 74324
- DIN 73378
- SAE J844
![]() | |
Type description (S) | Heavy duty |
Length (L) | 29.6 mm |
Material of housing | PA - Polyamide |
Material of gasket | Ethylene propylene diene terpolymer rubber |
Min./max. temperature conditions | -40 to 100 °C |
Max. operating pressure | 12.5 bar |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!