Welcome to Würth Belux Only for professionals

400L BEN'IT self-tilting skip

Self-tilting skip for waste
DUMPCART-BLUE-400L-1110X1350X710MM

Art.-no. 0962400938

EAN 4050641963109

Individual price display after login
400L BEN'IT self-tilting skip

Art.-no. 0962400938

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rubbish loading/unloading skip on self-tilting wheels

Epoxy painted steel skip with reinforced raised edge and push bar


  • Solid and strong

  • Easy to move

Anti-tip locking system


  • Designed for safety when moving and lifting the skip

Openings for forks


  • Can be picked up by lift truck

4 special solid wheels made from super-elastic rubber, very manoeuvrable


  • Ideal for all types of surfaces (workshop, road, uneven or steep ground)

  • Damps impacts and vibrations

  • Small force to start moving

  • Highly wear resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Industry, workshop, construction site

InstructionsDesigned for use with a pallet truck to allow the tilting function.
Compatible with pallet trucks with forks up to 13 cm wide.

Load capacity

400 kg

Height

1350 mm

Loading surface height

700 mm

Width

710 mm

Loading surface width

610 mm

Length

1110 mm

Material

Steel / rubber / polyamide

Material of wheel

Solid rubber

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information