3M™ polyester tape 8992
MASKTPE-HEATRES-8992-3M-GRN-50MMX66M
Register now and access more than 125,000 products
- Good abrasion resistance
- Highly resistant to tearing
- High chemical resistance
- The highly resistant silicone adhesive enables use at high temperatures from -50°C to +204°C
- The green colour ensures good visibility of the tape during application and removal
- The thin carrier ensures a clean colour edge
- Excellent resistance to ageing
Datasheets(X)
- Masking tape for powder coating
- Splicing of siliconised fibre fleece
- Covering of edges of overlapping seams in metal bondings in which the excess adhesive flows onto the adhesive tape
- Bonding of composite materials – good adhesion on moulds that have been treated with release agents
- Can be used as a "flash breaker" when removing parts from the mould
- Holding of silicone parts or parts with silicone coating
Backing material | Polyester |
Adhesive base | Silicone |
Colour | Dark green |
Width | 50 mm |
Length | 66 m |
Thickness | 0.08 mm |
Elongation at break | 46 % |
Min./max. temperature resistance | -50 to 204 °C |
Shelf life from production/conditions | 18 Month / at 20°C and 50% humidity |