Welcome to Würth Belux Only for professionals

3M™ Tartan® filament adhesive tape 8953 lengthwise

Filament tape, lengthwise 8953 3M Tartan
8953 FILAMENT TARTAN 75 X 50

Art.-no. 5M89537550

EAN 4061975390349

Individual price display after login
3M™ Tartan® filament adhesive tape 8953 lengthwise

Art.-no. 5M89537550

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Standard filament adhesive tape with ScotchPro polypropylene film carrier material and an adhesive made from synthetic rubber (solvent-free)
  • Lengthwise fibreglass reinforcement increases the tear resistance of the adhesive tape

  • Polypropylene film has good abrasion resistance and moisture resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The adhesive tape is used, among other things, for securing pallets, bundling light products, sealing and reinforcing cardboard boxes.


After bonding, the adhesive tape retains its functionality at all temperatures a package is normally exposed to during transport and storage.

Colour

Transparent

Shelf life from production/conditions

12 Month / at 20°C and 50% humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information