Welcome to Würth Belux Only for professionals

3M™ Dual Lock™ self-adhesive fastening tape

SJ354X DU LOCK DRUCKVER.SCHW. REF. 34517

Art.-no. 5M3542

EAN 4061975390219

Individual price display after login
3M™ Dual Lock™ self-adhesive fastening tape

Art.-no. 5M3542

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive, flexible pressure locks consisting of two strips in roll form, for convenient use in the practical dispensing box.
  • A strong, yet removable bond is created simply by pushing together

  • The patented system comprises black polyolefin strips with semi-spherical heads arranged in waves on a short stem

  • The acrylate adhesive is characterised by high shear strength, even with higher temperatures and rough surfaces

  • Foam tape carrier material enables better contact on textured and irregular surfaces

  • High instant adhesion and excellent final adhesive strength

  • Long service life – they can be opened and closed hundreds of times

  • High resistance to ageing, UV, chemicals and plasticisers

  • Suitable for indoor and outdoor use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Dual Lock flexible pressure lock is a controllable, externally invisible connection for the removable fastening of cladding, coverings, components etc., which can quickly and easily be removed for replacement during assembly, maintenance or with repairs and fastened again. Thanks to its excellent tensile strength, it can replace non-aesthetic mechanical mounting systems such as screws or rivets with many applications. Along with high instant adhesion, the rubber adhesive composition is also characterised by good adhesion on low-energy surfaces such as PP, PE and powder-coated materials.

Design

2 strips each 5 m, 40 heads/cm², Inside

Adhesive base

Synthetic rubber

Colour

Black

Length

5 m

Width

25 mm

Min./max. temperature resistance

-30 to 49 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information