Welcome to Würth Belux Only for professionals

3M™ ATG adhesive film 969

FSTNGTPE-DB-969-3M-CLR-19MMX33M

Art.-no. 5M9691933

EAN 4056807310848

Individual price display after login
3M™ ATG adhesive film 969

Art.-no. 5M9691933

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Transparent adhesive film without carrier and with excellent instant adhesion and good adhesion on low-energy materials for slightly rough or structured surfaces.
  • Fast and easy processing – efficient and precise application of the adhesive

  • Clean work – no rework, no adhesive residue removal, automatic dispensing and subsequent wrapping of the protective paper

  • The ATG system can be used to connect the same or different materials, such as metal, plastic, wood, paper, etc.

  • High instant adhesion
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The 3M™ 969 transparent adhesive film without carrier and with excellent immediate adhesion is especially suitable for slightly rough or structured surfaces. The 0.13 mm thickness and up to +80°C (briefly +120°C) temperature-resistant adhesive tape is characterised by its good adhesion to low-energy materials (e.g. PE, PP).



Typical applications are


  • Bonding of plastic and wood panelling, cross laminations, wooden strips and profiles

  • Mounting of trim strips, panels, emblems, signs, advertising materials, decorative parts

  • Sealing of storage folders, picture frames, peeling of films and foils

Adhesive base

Modified acrylate

Colour

Clear

Roll width

19 mm

Length of roll

33 m

Thickness

0.130 mm

Min./max. processing temperature

18 to 30 °C

Max. short-term temperature resistance

120 °C

Ultraviolet resistance

Good

Adhesive force at 25 mm

20 N

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.CONTACT-BONDING

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information