Welcome to Würth Belux Only for professionals

3D front locking device and adapter

3D front locking device and adjustment adapter 2
AY-3D-COUPLING-UFLRGUID-SET-DYNAPRO

Art.-no. F134140568

EAN 9003012871553

Individual price display after login
3D front locking device and adapter

Art.-no. F134140568

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Redesigned front locking device and adjustment adapter of the Dynapro guide with improved function
  • Smoother height and inclination adjustment

  • Clear symbols for easy identification of the adjustment direction

  • Wider scope of application due to narrower construction of the front locking device: Can be used from a clear cabinet width of 182 mm

  • High stability: Can be used for Dynapro up to a load of 70 kg
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Front locking device fastening and adjustment adapter secured with ASSY screws ∅ 3.5 mm

Material

Polyoxymethylene

Height adjustment

+ 3,5 mm

Side adjustment

+/- 1.5 mm

Tilt adjustment

+ 4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information