Welcome to Würth Belux Only for professionals

3D Plus roller shutter connection profile

3D Plus roller shutter connection profile
ROLLSHTRCONPRFL-3D-PLUS-L2,4M-W11MM

Art.-no. 0519556112

EAN 4056807235431

Individual price display after login
3D Plus roller shutter connection profile

Art.-no. 0519556112

Individual price display after login
Quantity
PU
x 60 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal profile for sealing roller shutter profile joints against driving rain

Suitable for large-scale glazing up to 10 m²


  • High 3D movement absorption

  • High-quality TPE membrane


Secure and permanent integration of the fabric due to coextruded fabric.

Notice

Please note the installation instructions for this product.



Corresponds to Class A of the VDPM guideline.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of profile

PVC-U, impact resistant

Material of foam

Closed-cell PE foam

Width

11 mm

Length

2.4 m

Motion absorption capacity elongation

5 mm

Motion absorption capacity compression

2.2 mm

Motion absorption capacity diagonal shearing (+/-)

2.2 mm

Motion absorption capacity longitudinal shearing (+/-)

2.2 mm

Material of mesh

Fibre glass

Fabric weight per m2

160 g

Mesh size

4 x 4 mm

Building material class

E - Normally inflammable

Ultraviolet resistance

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information