Welcome to Würth Belux Only for professionals

34° brad nail, type WDA aluminium, plain

BRADNL-WDA-ALU-1,8X64

Art.-no. 048118164

EAN 4058794206982

Individual price display after login
34° brad nail, type WDA aluminium, plain

Art.-no. 048118164

Individual price display after login
Quantity
PU
x 15120 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Interior design, furniture industry, window production, corner joints, prefab construction

Nominal diameter (d1)

1.8 mm

Length (l1)

64 mm

Head diameter

3.1 mm

Material

Aluminium

Surface

Plain

Number per pallet

982800 PCS

Head type

Compressed head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information