Welcome to Würth Belux Only for professionals

3-strand chain-lift, QC 8

Clevis hook GK8 with shortening clutch EN 818-4
CLEVISHOK-SHRTNGCLUT-3STRA-GK8-ND6-2M

Art.-no. 5162608632

EAN 4061975285270

Individual price display after login
3-strand chain-lift, QC 8

Art.-no. 5162608632

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lifting chain with fork head loading hooks and shortening
  • Chain-lift in accordance with EN 818-4

  • with black-painted chain

  • Red-painted chain attachments

  • All chain components used have an H-stamp prescribed by the trade association.

  • Each chain-lift receives a traceable chain number with a corresponding chain index card.

  • A UVV label is attached to every lift so that recurring inspections can be tracked.
Notice

Further chain configurations can be performed at the customer's request.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity from 0-45 degree

2360 kg

Load capacity from 46-60 degree

1700 kg

Effective length

2 m

Quality class

8

Nominal diameter

6 mm

Shape of the hook

Fork head hook

Material

Steel

Gimbal height

135 mm

Gimbal width

75 mm

Surface

Lacquered

Product weight (per item)

7400.000 g

Load capacity

1700 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information