Welcome to Würth Belux Only for professionals

3/8 inch socket wrench, inch, hex., long

3/8 inch socket wrench, hex. hd, inch, long
SKTWRNCH-3/8IN-LONG-HEX-INCH-WS9/16

Art.-no. 0713122136

EAN 4062856412754

Individual price display after login
3/8 inch socket wrench, inch, hex., long

Art.-no. 0713122136

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High quality sockets guarantee durability
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Width across flats

9/16 inch

Tip type

For outer hexagon

Design

Long

Length (L1)

64 mm

Socket wrench external diameter (D1)

19.5 mm

Material

Steel

Surface

Chrome plated

Socket wrench depth (t)

25.5 mm

Socket wrench external diameter 2 (D2)

19.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information