Welcome to Würth Belux Only for professionals

230 V/12 V transformer

Transformer, 230 V/12 V
TRAFO-F.WNDWREP

Art.-no. 0891458102

EAN 4099618059483

Individual price display after login
230 V/12 V transformer

Art.-no. 0891458102

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

230 V/12 V transformer for window repair set
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Transformer for tools in the window repair set.

Instructions

Connects to the vehicle's electrics system.

Product weight (per item)

130.000 g

Length

1.5 m

Width

5 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information