2-strand chain-lift, QC 10
Clevis hook GK10 without shortening
CLEVISHOK-GK10-ND10-2STRA-WO.SHRTNG-1M
Art.-no. 5162610121
EAN 4056807347950
Register now and access more than 125,000 products
- Chain-lift in accordance with EN 818-4
- With brown painted chain
- Chain attachment parts painted orange
- All components have an H-stamp prescribed by the professional association.
- Each chain-lift receives a traceable chain number with a matching chain index card.
- There is a UVV plaque on each lift in order to track periodic inspections.
Further chain configurations can be supplied at the request of the customer.
Datasheets(X)
Load capacity from 0-45 degree | 5600 kg |
Load capacity from 46-60 degree | 4000 kg |
Effective length | 1 m |
Quality class | 10 |
Nominal diameter | 10 mm |
Shape of the hook | Fork head hook |
Material | Steel |
Gimbal height | 160 mm |
Gimbal width | 90 mm |
Product weight (per item) | 11000.000 g |