Welcome to Würth Belux Only for professionals

1C assembly foam PURlogic® Easywhite

1C assembly foam PURLOGIC EASY White
ASMBYFM-1C-(PURLOGIC-EASY)-WHITE-500ML

Art.-no. 0892143300

EAN 4065746533782

Individual price display after login
1C assembly foam PURlogic® Easywhite

Art.-no. 0892143300

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1C PU foam with particularly low diisocyanate value - no training required! Combination valve: Application with a foam applicator gun or the supplied angled straw

1C hard polyurethane foam with particularly low diisocyanate value - therefore requires no training!



  • Class B1 low flammability between solid, mineral building materials; corresponds to building material class B1 in accordance with DIN 4102, Part 1 when used in this application

  • Complies with building material class B2 in all other applications

  • Complies with DGNB 4 (German Sustainable Building Council)

  • MDI value (diisocyanate value) <0.1 %

  • Outstanding dimensional stability, i.e. no volume shrinkage and only minimal expansion once cured

  • Excellent adhesion to almost all conventional building materials

  • Can be plastered over, painted over or glued over after curing

  • Resistant to ageing, non-rotting, mould- and decay-resistant

  • Resistant to a large number of solvents, paints, chemicals, oil and petrol

  • Better sound and heat insulation properties than mineral wool, cork and fibreglass

  • Free from harmful substances

  • Halogen-free, contains no halogenated flame retardants or halogenated propellants

  • Does not contain TCEP, TCPP or chlorinated paraffins and is free from plasticisers
Proof of Performance

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • Meets RAL requirements for middle layer insulation

  • Hardened polyurethane foam should be protected against UV exposure by painting over or sealing (e.g. silicone, polyurethane, acrylic or hybrid polymer) or by covering.

  • Porous and absorbent surfaces such as gypsum and aerated concrete should be primed.

  • The foam cans must be stored upright to prevent the spray valves from becoming clogged with glue. Use the opened can within a short period.
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all common substrates such as concrete, masonry, stone, plaster and wood. PURlogic® Easy white 1-component construction foam is a flame-retardant B1 foam with the highest yield for applications in accordance with DGNB criteria quality levels 1-4. Application: Installation of windows and doors (only in conjunction with mechanical fastening) and joint filler foams for insulation materials. Ideal for high-quality and safe insulation, filling and insulation of window connections, window sill connections, wall connections and cavities such as between insulation boards, roof extensions, roller shutter boxes and in equipment manufacturing and metal construction. For insulating window sills, window frames as well as in refrigerated trucks and walk-in refrigeration construction.

Instructions

Protect the surfaces adjacent to the working area against contamination before starting work. Ensure elements that can become deformed such as window sills and door frames are sufficiently secure. Shake can vigorously approx. 30 times before use. Screw the can all the way into the gun support or angled adapter - do not overtighten or tilt. Foam continues to expand after application. Adhesion surfaces must be moistened with water before the foam is applied. Moisten again if several foam beads are applied. Immediately remove splashes of foam with PURlogic Clean, art. no. 0892160. Thoroughly clean the gun and valve after use. Always leave the open can screwed onto the gun.

Chemical basis

Polyurethane

Colour

White

Density

22 kg/m³

Smell/fragrance

Characteristic

Moulded density

23 kg/m³

Conditions for moulded density

foamed into joints

Cell structure

Fine

Tack-free after

15 min

Conditions for being tack-free

at 20°C and 60% humidity

Can be cut after

60 min

Conditions for ability to cut

at 20°C and 60% relative humidity

Full resilience

24 h

Min. processing temperature

5 °C

Min. ambient processing temperature

5 °C

Min. surface processing temperature

5 °C

Max. processing temperature for can

30 °C

Min./max. temperature resistance

-40 to 90 °C

Max. short-term temperature resistance

90 °C

Heat conductance λ

0.035 W/(m*K)

Longitudinal compressive strength

10 N/m

Yield (volume) approx.

25 l

Conditions for yield

Foam yield (free foaming)

Contents

500 ml

Container

Can

Weight of content

550 g

Building material class

B1 - Of low flammability

Building material class conditions

in accordance with DIN 4102-1

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Sustainability

Pollutants / Emissions

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
1C foam gun PURlogic® Xpress

FMGUN-1C-(PURLOGIC-XPRESS)-PLA

For professional application of 1-component gun foams
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PU foam cleaner PURlogic® Clean

CLNR-PU-150ML

Quickly and simply removes fresh PU foam residue
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
PU foam cleaner PURlogic® Foam Cleaner

CLNR-FM-SET-PURLOGIC-4PCS

Cleaning set for easy removal of hardened PU foam on a wide variety of surfaces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 2
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 2
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 4
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 2
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 2
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 2
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 2
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 2
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 1
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.
Spare parts for this product:
Angled adapter for 1C combi foam

ANGLADAPT-FMGUN-COMBI-D8MM

x 15 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information