18-V Li-ion battery FP 18-S-LS combi
Battery pack Li-Ion FP18-S-LS 18-V/1.5-Ah p.
BTRYPCK-LIION-(FP18-S-LS)-18V-1,5AH
Art.-no. 0700955815
EAN 4056807605579
Register now and access more than 125,000 products
Accessory compatible with FP 18-S-LS combi battery-powered grease gun
Lithium-ion technology:
- Constant power: no loss at the end of the charge
- No memory effect: the battery can be charged whatever the level of charge
- Very low self-discharge: ready to use after several months of non-use
- Long battery life: continue working without having to continually recharge the battery
- Environmentally friendly: cadmium- and heavy metal-free
Datasheets(X)
Nominal voltage | 18 V/AC |
Rechargeable battery/battery capacity | 1500 mAh |
Charging time | 60 min |
Product weight (per item) | 320.000 g |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |