Welcome to Würth Belux Only for professionals

18 V/8 Ah M-CUBE W-CONNECT Li-ion battery pack

Battery pack Li-Ion 18 V/8 Ah M-CUBE W-CONNECT
BTRYPCK-18V/8.0AH-(M-CUBE)-(W-CONNECT)

Art.-no. 5703580000

EAN 4065746617635

Individual price display after login
18 V/8 Ah M-CUBE W-CONNECT Li-ion battery pack

Art.-no. 5703580000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The most powerful and long-lasting battery pack in the M-CUBE family. The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use.
  • Improved performance: The optimised housing and the new cell arrangement of the M-CUBE W-CONNECT battery pack enable optimum heat dissipation, which guarantees a long service life and optimum power utilisation in high-performance applications

  • Up to 60 % longer running time and service life compared to the 5 Ah battery pack

  • Better performance in the toughest applications due to 21,700 cells and optimised heat dissipation

  • Cell technology: We use modern, powerful and robust lithium-ion cells. Ideal for demanding professional use

  • Robust: The integrated, stable cell frame surrounds the cells and ensures a tight fit and optimal heat dissipation, thus protecting the battery pack from overheating and shocks. Soft components protect the battery pack from being damaged if dropped and minimise the risk of scratching delicate surfaces

  • Improved handling: The optimised locking element and gripping surfaces make it easier to insert or remove the battery pack from the power tool

  • Charge indicator: Improved user-friendliness and more efficient use of the battery pack because of the clear state-of-charge indicator

  • Compatibility: The 18 V M-CUBE W-CONNECT battery pack is compatible with all previous and new 18 V M-CUBE cordless power tools


W-CONNECT compatible


The M-CUBE W-CONNECT battery pack features a mount for the WCM-BT module, which connects the devices for easier resource management.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Rechargeable battery/battery capacity

8 Ah

Suitable chargers

ALG 18/12, ALG 18/8, ALG 18/6 FAST, ALG 18/4 BASIC

Product weight (per item)

1068.000 g

Suitable machines

M-CUBE 18 Volt

W-CONNECT capable

Yes, by using accessories

RoHS-compliant

Yes

Type of rechargeable battery/battery

Li-lon

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
W-CONNECT module with Bluetooth function

MOD-(W-CONNECT)-(WCM-BT)

The W-CONNECT module, in conjunction with the M-CUBE rechargeable battery, enables comprehensive, wireless management and control of M-CUBE power tools
x 1 pcs
ALG 18 V M-CUBE charger

CHRG-(ALG 18/12)

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information