126-piece essentials set
PPE/knife/lamp set 126 pcs
PACK ESSENTIALS 126-PCS
Art.-no. 0988010107
EAN 4061338057896
Register now and access more than 125,000 products
1 x Cordless LED hand-held lamp, art. no. 0827940114,
Hand-held lamp with SMD LED, magnet, rotating and foldable hook
1 x Bit box, art. no. 0614250030
31 pieces. Practical bit box with all common bits and innovative bit holder for trade professionals.
10 x Snap-off blade, art. no. 071566 053
Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials
40 x High Power battery, art. no. 0827112
Battery power for energy-intensive applications
60 x High Power battery, art. no. 0827111
Battery power for energy-intensive applications
1 x 2C cutter knife, art. no. 071566 275
Highly non-slip and ergonomic thanks to high-quality, 2-component handle
12 x Assembly glove Economy, art. no. 0899400620
Lightweight gloves with breathable black PU coating
1 x , art. no. 0997859541
Datasheets(X)
Number of pieces in assortment/set | 126 PCS |
BITBOX-GEM-SORT-MAGN-31PCS
CUTTER-2C-H18MM-L170MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings