Welcome to Würth Belux Only for professionals

1-strand chain-lift, QC 8

Clevis hook GK8 with shortening clutch EN 818-4
CLEVISHOK-SHRTNGCLUT-1STRA-GK8-ND6-3M

Art.-no. 5162608613

EAN 4099618094033

Individual price display after login
1-strand chain-lift, QC 8

Art.-no. 5162608613

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lifting chain with fork head loading hooks and shortening
  • Chain-lift in accordance with EN 818-4

  • with black-painted chain

  • Red-painted chain attachments

  • All chain components used have an H-stamp prescribed by the trade association.

  • Each chain-lift receives a traceable chain number with a corresponding chain index card.

  • A UVV label is attached to every lift so that recurring inspections can be tracked.
Notice

Further chain configurations can be performed at the customer's request.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

1120 kg

Effective length

3 m

Quality class

8

Nominal diameter

6 mm

Shape of the hook

Fork head hook

Material

Steel

Gimbal height

110 mm

Gimbal width

60 mm

Surface

Lacquered

Product weight (per item)

3.080 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information