Welcome to Würth Belux Only for professionals

1-strand chain-lift, QC 10

Clevis hook GK10 without shortening
CLEVISHOK-1STRA-GK10-WO.SHRTNG-ND10-1M

Art.-no. 5162610111

EAN 4056807347899

Individual price display after login
1-strand chain-lift, QC 10

Art.-no. 5162610111

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lifting chain with fork head load hooks, without shortener unit
  • Chain-lift in accordance with EN 818-4

  • With brown painted chain

  • Chain attachment parts painted orange

  • All components have an H-stamp prescribed by the professional association.

  • Each chain-lift receives a traceable chain number with a matching chain index card.

  • There is a UVV plaque on each lift in order to track periodic inspections.
Notice

Further chain configurations can be supplied at the request of the customer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

4000 kg

Effective length

1 m

Quality class

10

Nominal diameter

10 mm

Shape of the hook

Fork head hook

Material

Steel

Gimbal height

135 mm

Gimbal width

75 mm

Product weight (per item)

4650.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information