Welcome to Würth Belux Only for professionals

1-leg pre-assembled chain slings

Pre-fabricated GK8 chain sling
CHN-1STRA-WO.LASHCLW-HOK1-D10MM-L1M

Art.-no. 5163110110

EAN 4061975599629

Individual price display after login
1-leg pre-assembled chain slings

Art.-no. 5163110110

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pre-assembled slings in grade 80

Pre-assembled 1-leg slings in grade 80 for safe lifting.


The pre-defined pre-assembled 1-leg slings are available:


  • In four chain diameters (6, 8, 10 and 13 mm)

  • In four lengths (1, 2, 3 and 4 m)

  • With five different types of hooks (no. 1, no. 2, no. 4, no. 5 and no. 8)

  • With or without shortening claw


Chain as per EN 818-4 standard.


Chain painted black.


Chain fasteners painted red.


All components of the chain have an H mark as prescribed by the professional association.


Each lifting chain is given a traceability number with a corresponding chain index sheet.


Each sling has a UVV plate to track periodic inspections.



Product delivered in a box with identification plate

NoticeThe part numbers have been created according to the design of the sling.

Item no. 5163 ABB CDE.

A = Number of legs required (1, 2, 3 or 4).
B = Chain diameter (06, 08, 10 or 13 mm).
C = Lengths (1, 2, 3 or 4 m).
D = Types of hooks (no. 1, no. 2, no. 4, no. 5 or no. 8).
E = Shortening claws per leg (with = 1; without = 0).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

3150 kg

Effective length

1 m

Quality class

8

Nominal diameter

10 mm

Shape of the hook

Fork head hook with forged latch

Material

Steel

Surface

Coated

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information