1/2 inch torque wrench, limited edition
Torque wrench 1/2 inch RW Edition
TRQWRNCH-1/2IN-(RW EDITION)-(40-200NM)

Register now and access more than 125,000 products
- With mushroom-head reversible square drive
- Easy-to-read double scale of Nm and lbf.ft with magnifying effect
- Additional micrometer scale, with scale division of 1.0 Nm for precise torque adjustment
- For controlled anti-clockwise and clockwise tightening
- Adjustment knob with visible lock symbol
- Permissible deviation of +/-3%, therefore more precise than the +/-4% required by the standard
- The mushroom head prevents the entire square edge from being pulled out unintentionally when changing the socket wrench inserts
- To change the direction of rotation, the mushroom head must be removed and the square inserted from the other side
Tip size | 1/2 inch |
Min./max. torque measuring range | 40-200 Nm |
ISO | DIN EN ISO 6789-1:2017 |
Length (L1) | 485 mm |
Datasheets(X)