Welcome to Würth Belux Only for professionals

Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics

DIAGCOMPU-CV-PANAS-FZ55-NL-BE

Art.-no. WW05230021

EAN 4065746699174

Individual price display after login
Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics

Art.-no. WW05230021

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Input device specially adapted to W.EASY diagnostics

Input device adapted to the W.EASY diagnostics software


  • Immediately ready for use, thanks to the pre-installed W.EASY diagnostics software (depending on additionally purchased W.EASY licence)

  • Technical support provided by WABCOWÜRTH


Panasonic FZ-55 - flexible, robust, secure and ready for long-term use


  • Windows 11 Professional for long-term use

  • Keyboard and touchpad are splash and dust resistant (IP5x and IPx3 certified)

  • Shock and vibration resistant for in-vehicle use

  • Resistant to impact from falls up to 91 cm

  • Robust magnesium housing for ambient temperatures from -29 °C to +60 °C

  • Tested in accordance with MIL-STD-810H and IEC60529

  • Battery life up to 18 hours

  • Optional expansion possible with additional rechargeable battery

  • Portable thanks to carry handle and weight of 2.13 kg


Scope of delivery


  • Input device

  • 1 power supply

  • 1 mains plug

  • Manual
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Robust input device for use in harsh workshop environments

Language

Dutch

Keyboard

BE

Length x width x height

32.8 x 345 x 272 mm

Colour

Anthracite, Black

Product weight (per item)

2.080 kg

Screen size

356 mm

Operating system

Windows 11 Pro

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery for Panasonic FZ-55

AY-PANASONIC-FZ-55-BATTERY

x 1 pcs
Power supply for Panasonic FZ-55

PWRSUPPL-(F.PANASONIC-FZ-55)

x 1 pcs
Power supply for Panasonic FZ-55

PWRSUPPL-(F.PANASONIC-FZ-55)-EN

x 1 pcs
Power supply for Panasonic FZ-55

PWRSUPPL-(F.PANASONIC-FZ-55)-IT

x 1 pcs
Power supply for Panasonic FZ-55

PWRSUPPL-(F.PANASONIC-FZ-55)-CH

x 1 pcs
Power supply for Panasonic FZ-55

PWRSUPPL-(F.PANASONIC-FZ-55)-CAR-12V

x 1 pcs
VGA Serial USB for Panasonic FZ-55

VGA-SERIAL-USB-(F.PANASONIC-FZ-55)

x 1 pcs
Docking station for Panasonic FZ-55

DOCKSTA-(F.PANASONIC-FZ-55)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information