Welcome to Würth Belux Only for professionals

Calibration board Mazda type 2 and Mitsubishi ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC9+TFC10

Art.-no. W074210004

EAN 4061975685353

Individual price display after login
Calibration board Mazda type 2 and Mitsubishi ACS cars

Art.-no. W074210004

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the static calibration of camera-based driver assistance systems
  • Two boards printed separately and on both sides

  • For vehicles from the manufacturers: Mazda type 2 and Mitsubishi
Notice

The adjustment rails W074210008 are required to use the boards!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The calibration boards are pushed into the adjustment rails from the outside and aligned according to the setting values from the diagnostics software using the markings. Start the calibration process using the steps specified in the diagnostic software.

Width

520 mm

Length

840 mm

Height

3 mm

Product weight (per item)

3.200 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostics module WSD 300

DIAGNSWARE-VEH-WSD300-SNOOPER-COMPL-VEH

For OBD and EOBD diagnostics on the vehicle
x 1 pcs
Diagnostics interface Snooper+

DIAGSYS-VEH-SNOOPER+-BT

Snooper+ wireless diagnostics interface with Bluetooth technology. The integrated LED status indicator and the mounting bracket ensure ergonomic working. The flight recorder enables mobile data recording without the need for a passenger.
x 1 pcs
Calibration system WOW! ACS cars

ACS-CARS-BASICPACKAGE-RIG

For calibrating driver assistance systems
x 1 pcs
Adjustment rails for ACS cars calibration boards

ADJRL-F.CALIBBRD-(ACS-CARS)-160CM

Suitable for specific calibration boards
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostics system iQ 150

DIAGNSYS-VEH-IQ150-PLUS-DE

The iQ 150 diagnostics system combines the Snooper+ with the notebook/tablet PC 150 in a robust case for service-focused vehicle diagnostics, troubleshooting and repairs.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information