Welcome to Würth Belux Only for professionals

Diagnostics system C15 with Snooper+

DIAGNSYS-VEH-DIALOOQS-C15-GEN43-BE-NL

Art.-no. W072150306

EAN 4065746288866

Individual price display after login
Diagnostics system C15 with Snooper+

Art.-no. W072150306

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The C15 diagnostics system consists of the C15 (convertible) laptop and the Snooper+ diagnostics interface.

Laptop? Tablet? Or just C15!


  • Can be used as a laptop with keyboard or tablet with touchscreen

  • Ideal for vehicle diagnostics using the Snooper+ diagnostics interface


Developed for workshop use


  • Splash-proof and dust-proof housing

  • Scratch-resistant Dragontrail Pro touchscreen

  • Shock-resistant 256 GB SSD hard drive


Optimally equipped


  • Intel® Pentium® N6000 processor

  • Memory 8 GB RAM | LPDDR 4

  • WIN 10 PRO


Snooper+ - the direct connection for communication


  • HS CAN, SW CAN, K/L, VPW, PWM, RS485

  • 8 GB micro-SD memory card

  • Bluetooth technology


Scope of delivery:


  • C15 Generation 43 convertible laptop with power supply

  • Snooper+ diagnostics interface with EOBD connecting cable and USB cable for firmware updates

  • C15 quick-start guide

  • Snooper+ quick-start guide

  • Pre-installed, non-activated WOW! diagnostics software

  • System case for C15 with Snooper+
Notice

For functional diagnostics, a WOW! diagnostics licence is required:



  • Art. no. W015 000 007: Diagnostics licence WSD 300


For full access to Power Repair (enhanced error codes thanks to additional [online] information) and technical data and additional information:



  • Art. no. W015 000 350: Technical data WTI 350
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle diagnostics for cars and vans

Length

391 mm

Width

304 mm

Height

134 mm

Weight

1428 g

Rechargeable battery/battery capacity

3378 mAh

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery permanently installed

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostics module WSD 300

DIAGNSWARE-VEH-WSD300-SNOOPER-COMPL-VEH

For OBD and EOBD diagnostics on the vehicle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostics module WTI 350

SWARE-WTI350-WOW-TECHN.INFO-KOMBI-SDK

Combination package of modules WTI 50, WTI 100 and WTI 200
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information