Laptop 2-in-1 C15 Generation 43
NOTEBOOK-C15-GEN43-BASIC-UNIT-BE-NL
Art.-no. W037150306
EAN 4065746285940
Register now and access more than 125,000 products
Designed for service-focused vehicle diagnostics and troubleshooting with the new LOOQER diagnostics interface.
Laptop? Tablet? Or just C15!
- Convertible 2-in-1 notebook/tablet for flexible work performed on the vehicle
- Can be used as a notebook with keyboard or tablet with touchscreen
- Ideal for vehicle diagnostics with the LOOQER diagnostics interface
Developed for workshop use
- Splash-proof and dust-proof housing
- Scratch-resistant Dragontrail Pro touchscreen
- Shock-resistant 256 GB SSD hard drive
Optimally equipped
- Intel® Pentium® N6000 processor
- Memory 8 GB RAM | LPDDR 4
- Up to 10 hours of wireless working
- Operation without space constraints thanks to Bluetooth technology and WLAN
Scope of delivery:
- Notebook/tablet 2-in-1 C15
- Quick-start guide
- Manual
- Pre-installed, non-activated WOW! diagnostics software
- Hard plastic case
For functional diagnostics, a WOW! diagnostics licence is required.
Choose from three licensing packages:
- Art. no. W015 301 007: Diagnostics licence LOOQIT Expert
- Art. no. W015 301 308: Diagnostics licence LOOQIT Expert Data
- Art. no. W015 301 309: Diagnostics licence LOOQIT Expert Data Assist*
*The Expert Data Assist licence is not available in all countries.
Datasheets(X)
For vehicle diagnostics in cars and vans
Product weight (per item) | 1766.000 g |
Screen size | 295 mm |