1-component expanding foam
1C assembly foam
ASMBYFM-1C-PU-B3-IVORY-750ML
Register now and access more than 125,000 products
- Outstanding adhesion to virtually all construction surfaces
- Improved sound and heat insulation characteristics over mineral wool, cork and fibreglass
- Quick to fully harden
- Resistant to a large number of solvents, paints and chemicals
- Resistant to ageing and not-rotting
Does not adhere to PE, PP, PTFE and silicone. Not UV-resistant.
Datasheets(X)
Safe insulation, filling and insulating of window joints, roof finishing, door frames, pipe openings, joints, wall joints, roller shutter boxes, wall openings and cavities etc. Adheres to concrete, stone, hard PVC, metal and wood.
The surfaces must be clean, solid and free from dust and grease. Pre-treat highly absorbent surfaces. Adhesion surfaces must be moistened with water before the foam is applied.
Screw the enclosed adapter tube onto the valve and shake the can vigorously, with the valve facing downwards, approx. 30 times so that the contents of the can are well mixed and the foam quality is optimised. Only fill the joints or cavities to approx. 1/3 with foam because the foam will expand. Moisten again if several foam beads are applied. Immediately remove fresh foam splashes with PURLOGIC® Clean and remove foam residue that has already hardened with PURLOGIC® foam cleaner. Cut away excess, fully hardened foam with a knife.
Chemical basis | Moisture curing polyurethane prepolymer |
Colour | Champagne coloured |
Density | 29 kg/m³ |
Density conditions | in accordance with DIN EN ISO 845 |
Smell/fragrance | Characteristic |
Moulded density | 29 kg/m³ |
Conditions for moulded density | in accordance with DIN EN ISO 845 (average) |
Tack-free after | 10 min |
Conditions for being tack-free | at 20°C and 65% humidity with 30-mm adhesive line |
Can be cut after | 35 min |
Conditions for ability to cut | at 20°C and 65% relative humidity at 30-mm adhesive line |
Full resilience | 24 h |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Min. ambient processing temperature | 5 °C |
Min. surface processing temperature | 5 °C |
Min. processing temperature for can | 5 °C |
Max. processing temperature for can | 25 °C |
Min./max. temperature resistance | -40 to 90 °C |
Max. short-term temperature resistance | 120 °C |
Heat conductance λ | 0.01 W/(m*K) |
Heat conductance λ conditions | in accordance with DIN 52612 |
Flexural strength | 0.01 N/mm² |
Conditions for flexural strength | in accordance with DIN 53423 |
Shear strength | 39 kPa |
Conditions for shear strength | in accordance with DIN 53427 |
Compressive strength | 0.01 N/m |
Compressive strength conditions | in accordance with DIN 53421 |
Breaking elongation | 17 % |
Breaking elongation conditions | in accordance with DIN 53571 |
Yield (volume) approx. | 26 l |
Conditions for yield | Foam yield (free foaming) |
Contents | 750 ml |
Container | Can |
Weight of content | 825 g |
Building material class | B3 - Of high flammability |
Building material class conditions | in accordance with DIN 4102 |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 20°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!